8BT15/LED/927/SW/120V

Item #: 1849178

Cat #: S11379

UPC: 045923113796

Company wide:
0 in stock
Documents & Guides
8 Watt BT15 LED; Soft White; Medium Base; 2700K; 800 Lumens; 120 Volt

Overview

8 Watt BT15 LED; Soft White; Medium Base; 2700K; 800 Lumens; 120 Volt

Satco's S11379 8-watt LED bulb is an elegant lighting solution for the home. Use this dimmable lamp to illuminate living rooms, dining rooms, or any room in the house. This white bulb has a beam spread of 360 degrees, and delivers 15,000 hours of warm white light.

Also known as: 045923113796, S11379, SATS11379

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Plastic, Metal
Color Rendering Index (CRI): 90
Wattage: 8
Color Temperature: 2700 (Warm White)
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Material: Plastic, Metal
Wattage: 8
Standards: California Title 20, California Title 24
Dimmable: Yes