Surge Protector, 15' Cord, Black, 6-Outlet NEMA 5-15R, 120V

Item #: 1849173

Cat #: TLP615B

UPC: 037332189820

Company wide:
0 in stock
Documents & Guides
Surge Protector, 15 Foot Cord, 790 Joules, Black Housing, 6-Outlet NEMA 5-15R, 120 Volt

Overview

Surge Protector, 15 Foot Cord, 790 Joules, Black Housing, 6-Outlet NEMA 5-15R, 120 Volt

Safeguard your workstation or home electronics against surges, spikes and line noise. Ideal for protecting your computer, printer, scanner, external hard drive and other sensitive electronics.

Also known as: 037332189820, TLP615B, TRPTLP615B

Features & Benefits

  • 6 NEMA 5-15R outlets, including one for bulky transformers
  • Surge suppression rating of 790 joules
  • Filters out threatening EMI/RFI line noise
  • 15A resettable circuit breaker prevents dangerous overloads
  • 15 ft. AC power cord reaches distant outlets

Specifications

Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
Color: Black
NEMA Configuration: 5-15R