
60V MAX Brushless 7-1/4" Cordless Circular Saw Kit
Item #: 1849141
Cat #: DCS578X2
UPC: 885911701112
Company wide:
0
in stock
Documents & Guides
FLEXVOLT® 60V MAX Brushless 7-1/4" Cordless Circular Saw With Brake Kit, Includes: (1) DCS578 60V MAX* Brushless 7-1/2 in. Cordless Circular Saw, (1) Blade, (1) Blade Wrench, (1) Charger, (2) DCB609 FLEXVOLT® 9.0Ah Battery & (1) Kit Bag
Overview
FLEXVOLT® 60V MAX Brushless 7-1/4" Cordless Circular Saw With Brake Kit, Includes: (1) DCS578 60V MAX* Brushless 7-1/2 in. Cordless Circular Saw, (1) Blade, (1) Blade Wrench, (1) Charger, (2) DCB609 FLEXVOLT® 9.0Ah Battery & (1) Kit Bag
Add power to your tool collection with the FLEXVOLT 60V MAX* 7-1/4 in. Cordless Circular Saw with Electric Brake. It has up to 47% more power than the DCS575 60V MAX* Circular Saw** with 2456 unit watts out. With a no-load speed of 5800 rpm, this saw delivers the power of a corded circular saw with the portability and convenience of cordless through revolutionary DEWALT FLEXVOLT technology.
Also known as: 885911701112, DCS578X2, DEWDCS578X2
Specifications
| Volts DC: | 60 |
| Type: | Cordless |
| Size: | 7 1/4 in |
| Volts DC: | 60 |
| Size: | 7 1/4 in |
| Type: | Cordless |