
60V MAX Brushless Cordless Reciprocating Saw Kit
Item #: 1849138
Cat #: DCS389X2
UPC: 885911701105
Company wide:
0
in stock
Documents & Guides
FLEXVOLT® 60V MAX Brushless Cordless Reciprocating Saw Kit, Includes: (1) DCS389 60V MAX* Brushless Cordless Reciprocating Saw, (1) Blade, (1) Charger, (2) DCB609 FLEXVOLT 9.0Ah Battery & (1) Kit Bag
Overview
FLEXVOLT® 60V MAX Brushless Cordless Reciprocating Saw Kit, Includes: (1) DCS389 60V MAX* Brushless Cordless Reciprocating Saw, (1) Blade, (1) Charger, (2) DCB609 FLEXVOLT 9.0Ah Battery & (1) Kit Bag
Our most powerful tools just got better with the 60V MAX* Reciprocating Saw. It provides up to 19% more power than the DCS388 60V MAX* Reciprocating Saw** with 1874 unit watts out. Through our revolutionary DEWALT FLEXVOLT technology, this reciprocating saw delivers a no-load speed of 3000 spm, combining the power of a corded reciprocating saw with the portability and convenience of a cordless.
Also known as: 885911701105, DCS389X2, DEWDCS389X2
Features & Benefits
- Up to 19% more power vs the DCS388**
- Power of corded with the freedom of cordless
- 0 - 3000 spm and 1-1/8 in. stroke length for fast and efficient cutting
- Keyless lever-action blade clamp for quick and easy blade changes
- Variable-speed trigger allows user to instantly control speed
- Pivoting shoe provides leverage for different applications
- LED helps illuminate dark jobsite work areas
- Rubber overmold grip for comfort
Specifications
| Volts DC: | 60 |
| Type: | Cordless |
| Volts DC: | 60 |
| Type: | Cordless |