DEW DCS389X1 60V MAX BRUSHLES

Item #: 1849137

Cat #: DCS389X1

UPC: 885911695572

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DCS389X1 60V MAX BRUSHLES

Overview

DEW DCS389X1 60V MAX BRUSHLES

Our most powerful tools just got better with the 60V MAX* Reciprocating Saw. It provides up to 19% more power than the DCS388 60V MAX* Reciprocating Saw** with 1874 unit watts out. Through our revolutionary DEWALT FLEXVOLT technology, this reciprocating saw delivers a no-load speed of 3000 spm, combining the power of a corded reciprocating saw with the portability and convenience of a cordless.

Also known as: 885911695572, DCS389X1, DEWDCS389X1

Features & Benefits

  • Up to 19% more power vs the DCS388**
  • Power of corded with the freedom of cordless
  • 0 - 3000 spm and 1-1/8 in. stroke length for fast and efficient cutting
  • Keyless lever-action blade clamp for quick and easy blade changes
  • Variable-speed trigger allows user to instantly control speed
  • Pivoting shoe provides leverage for different applications
  • LED helps illuminate dark jobsite work areas
  • Rubber overmold grip for comfort

Specifications

No Specifications Available