1
more

4-1/2" - 6" Cordless Grinder, Kickback Brake (Bare Tool)
Item #: 1849134
Cat #: DCG418B
UPC: 885911643504
Company wide:
0
in stock
Documents & Guides
FLEXVOLT® 60V Max Brushless 4-1/2-6" Cordless Grinder, KB Brake, Includes: (1) DCG418 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder, (1) Wrench, (2) Flanges, (1) Side Handle, (1) 4-1/2 in. (115mm) Type 27 Guard & (1) 6 in. (150mm) Type 27 Guard (Bare Tool Only, Battery & Charger Sold Separately)
Overview
FLEXVOLT® 60V Max Brushless 4-1/2-6" Cordless Grinder, KB Brake, Includes: (1) DCG418 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder, (1) Wrench, (2) Flanges, (1) Side Handle, (1) 4-1/2 in. (115mm) Type 27 Guard & (1) 6 in. (150mm) Type 27 Guard (Bare Tool Only, Battery & Charger Sold Separately)
Our most powerful tools just got better with the FLEXVOLT 60V MAX* 4-1/2 in. - 6 in. Grinder. It has up to 30% more power than the DCG414 60V MAX* Grinder with 2300 max watts out. This grinder delivers 13 Amp motor equivalent power with a no-load speed of 9000 rpm. It’s part of our PERFORM & PROTECT™ product line with Kickback Brake and the Anti-Rotation E-CLUTCH System. Battery and charger sold separately.
Also known as: 885911643504, DCG418B, DEWDCG418B
Specifications
| Size: | 6 in, 4.5 in |
| Size: | 6 in, 4.5 in |