30A/240V Pin & Sleeve Mechanical Interlock, Non-Fused

Item #: 1849124

Cat #: 430MI9WLEVS

UPC: 078477380857

$ 552.17 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
30 Amp, 240 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock with Local Monitoring Inform Technology, Industrial Grade, IP66/IP67/IP68/IP69/IP69K, Watertight, Non-Fused – Blue (240 VAC)

Overview

30 Amp, 240 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock with Local Monitoring Inform Technology, Industrial Grade, IP66/IP67/IP68/IP69/IP69K, Watertight, Non-Fused – Blue (240 VAC)
  • Inform technology identifies disturbances that can impact machine performance and minimize unplanned downtime by monitoring line- and load-side voltage, liquid accumulation inside the enclosure, ground continuity and welded contacts
  • Green LEDs on the cover provide a visual indication that the device is operating under normal conditions, flash red if there is a failure, or flash yellow if there is a buildup of liquid inside of the enclosure that may lead to a potential failure


Also known as: 078477380857, 430MI9WLEVS, LEV430MI9WLEVS

Specifications

Phase: 3
Poles: 3
Amps: 30
Volts AC: 240
Phase: 3
Amps: 30
Poles: 3
Volts AC: 240