LED High Bay

Item #: 1849100

Cat #: RP-LHB-48-390L-850-G2

UPC: 844006056506

Company wide:
0 in stock
Documents & Guides
LED High Bay Luminaire, Wattage: 300W, Voltage: 120/277V, Lumens: 40,000, 0-10V Dimmable, CRI: 80+, Color Temperature: 5000K CCT, Average Rated Life: L90 >50,000 Hrs. Mounting chains and V-hooks included. Dimensions: 46" x 12.5" x 2", 15.2 lbs. Replaces 1000W HID Luminaire Equivalent. DLC PRODUCT CODE: PSHTW2Y3. Carton dimensions & shipping weight - 48 x 14 x 4 inches (18.2lbs)

Overview

LED High Bay Luminaire, Wattage: 300W, Voltage: 120/277V, Lumens: 40,000, 0-10V Dimmable, CRI: 80+, Color Temperature: 5000K CCT, Average Rated Life: L90 >50,000 Hrs. Mounting chains and V-hooks included. Dimensions: 46" x 12.5" x 2", 15.2 lbs. Replaces 1000W HID Luminaire Equivalent. DLC PRODUCT CODE: PSHTW2Y3. Carton dimensions & shipping weight - 48 x 14 x 4 inches (18.2lbs)
Also known as: 844006056506, RP-LHB-48-390L-850-G2, LGDRPLHB48390L850G

Specifications

Width: 12.5 in
Color Temperature: 5000 (Bright White)
Height: 2 in
Volts AC: 120, 277
Type: Linear, 0-10V Dimming
Lumens: 40000
Mounting: Pendant, Surface
Wattage: 300
Color Rendering Index (CRI): 80
Color: White
Length: 46 in
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Shape: Rectangular
Width: 12.5 in
Height: 2 in
Type: Linear, 0-10V Dimming
Mounting: Pendant, Surface
Color Rendering Index (CRI): 80
Length: 46 in
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Lumens: 40000
Wattage: 300
Color: White
Volts AC Range: 120 - 277
Shape: Rectangular