
2x4' LED Lay-In Panel, 35K/40K/50K
Item #: 1849099
Cat #: CPX 2X4 AL08 SWW7 M2
UPC: 193048542844
$ 65.54 EA
Company wide:
1,248
in stock
Documents & Guides
2 Ft. x 4 Ft. LED Lay-In Panel, 120-277V, CRI >80, Lumens: 3813-6563 (Dependent on Lumen package & Color selected), Selectable Color Temperature: 3500K/4000K/5000K. Acuity Ci Code: *2628H6
Overview
2 Ft. x 4 Ft. LED Lay-In Panel, 120-277V, CRI >80, Lumens: 3813-6563 (Dependent on Lumen package & Color selected), Selectable Color Temperature: 3500K/4000K/5000K. Acuity Ci Code: *2628H6
CPX™ from Lithonia lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects.
Also known as: 193048542844, CPX 2X4 AL08 SWW7 M2, LITCPX2X4ALO8SWW7M, Back lit trougher
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Lumens: | Selectable |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |