
2x2' LED Lay-In Panel, 35K/40K/50K
Item #: 1849098
Cat #: CPX 2X2 AL07 SWW7
UPC: 193048542806
$ 49.89 EA
Company wide:
554
in stock
Documents & Guides
2 Ft. x 2 Ft. LED Lay-In Panel, 120-277V, CRI >80, Selectable Color Temperature: 3500K/4000K/5000K
Overview
2 Ft. x 2 Ft. LED Lay-In Panel, 120-277V, CRI >80, Selectable Color Temperature: 3500K/4000K/5000K
CPX™ from Lithonia lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects.
Also known as: 193048542806, CPX 2X2 AL07 SWW7, LITCPX2X2ALO7SWW7M
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 24 in , 2 ft |
| Volts AC Range: | 120 - 277 |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |