16/5 UL Type SEOOW/CSA STOOW, White

Item #: 1849010

Cat #: BE1160502

UPC:

$ 4.31 FT
Company wide:
3,500 in stock
Documents & Guides
16 AWG, 5 Conductor, UL Type SEOOW/CSA STOOW, White

Overview

16 AWG, 5 Conductor, UL Type SEOOW/CSA STOOW, White

SEOOW is a heavy-duty, highly flexible electrical cable designed to carry temporary power. The letters stand for specific properties: Service (portable cord), Elastomer (rubber-like plastic jacket), Oil-resistant (both inside insulation and outer jacket), and Weather/Water-resistant.

Also known as: BE1160502, OMNBE1160502

Specifications

Conductors: 5
Color: White
Gauge: 16 AWG
Conductors: 5
Gauge: 16 AWG
Color: White