Mini-Split Cable, 600V AC/DC, THHN/THWN, 14/4 THHN/THWN, 1000'

Item #: 1848975

Cat #: 144MSMCX1000

UPC: 194160000250

Company wide:
0 in stock
Documents & Guides
THHN / THWN 14/4 Copper Mini-Split Cable, 600 Volt AC/DC, PVC Insulation & Nylon Jacket Cabled Together, Interlocked Aluminum Armor, Stranded, 1000 Feet Reel

Overview

THHN / THWN 14/4 Copper Mini-Split Cable, 600 Volt AC/DC, PVC Insulation & Nylon Jacket Cabled Together, Interlocked Aluminum Armor, Stranded, 1000 Feet Reel

14/4 CU, THHN/THWN Conductors, 600V AC/DC, PVC Insulation & Nylon Jacket Cabled Together, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Moisture and Sunlight Resistant.

Also known as: 194160000250, 144MSMCX1000

Specifications

Type: Split
Length: 1000 ft
Gauge: 14 AWG
Type: Split
Gauge: 14 AWG
Length: 1000 ft