LED Cobra Head Luminaire, 30K

Item #: 1848907

Cat #: RFS60W32LEDG2R2

UPC:

Company wide:
0 in stock
Documents & Guides
LED Cobra Head Luminaire, 60 Watt, 120-277 Volt, Color Temperature: 3000K, 0-10 Volt Dimming, Field Adjustable Wattage Selector, Receptacle For Twist-Lock Photocell Or Shorting Cap, 7-Pin (Standard), Gray

Overview

LED Cobra Head Luminaire, 60 Watt, 120-277 Volt, Color Temperature: 3000K, 0-10 Volt Dimming, Field Adjustable Wattage Selector, Receptacle For Twist-Lock Photocell Or Shorting Cap, 7-Pin (Standard), Gray

Lumec RoadFocus LED cobra head luminaires feature a sleek design that provides seamless replacement of existing HID luminaires. RoadFocus is available in three sizes, offers multiple lumen packages, and a complete array of optical distributions, making it an outstanding solution for all types of roadway applications. Includes Service Tag, innovative way to provide assistance throughout the life of the product

Also known as: RFS60W32LEDG2R2, PHIRFS60W32LEDG2R2

Specifications

Color Temperature: 3000 (Warm White)
Color: Gray
Wattage: 60
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 60
Color: Gray
Dimmable: Yes