12/2 Aluminum MC Cable, (Brown, Orange), 250' Coil

Item #: 1848868

Cat #: 3604-42-701

UPC:

Company wide:
0 in stock
Documents & Guides
12/2 Aluminum Armored Cable, (Brown, Orange), 12-2 (Gray w/ Brown Stripe, Gray w/Orange Stripe) Neutral Conductor & 12-1 (Green) Grounding, 250 Ft. Coil

Overview

12/2 Aluminum Armored Cable, (Brown, Orange), 12-2 (Gray w/ Brown Stripe, Gray w/Orange Stripe) Neutral Conductor & 12-1 (Green) Grounding, 250 Ft. Coil
Also known as: 3604-42-701, AFC360442701

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Length: 250 ft
Gauge: 12 AWG
Conductors: 2