
60A Pin & Sleeve Connector, 3PH/3P/4W, Red
Item #: 1848829
Cat #: 460C7WLEV
UPC: 078477901250
$ 454.04 EA
Company wide:
1
in stock
Documents & Guides
60 Amp, 480 Volt 3-Phase, 3-Pole, 4-Wire, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight, Red
Overview
60 Amp, 480 Volt 3-Phase, 3-Pole, 4-Wire, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight, Red
LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and outlast the competition.
Also known as: 078477901250, 460C7WLEV, LEV460C7WLEV
Features & Benefits
- Improved speed of assembly with threaded housings that have less screws for reduced installation time
- Best in class 5-year limited warranty!
- Superior watertight ratings including IP69K for washdown/outdoor applications and industry exclusive submersible IP68
Specifications
| IP/NEMA Rating: | IP66, IP68, IP69K, IP67 |
| Phase: | 3 |
| Poles: | 3 |
| Volts AC: | 480 |
| Color: | Red |
| Amps: | 60 |
| IP/NEMA Rating: | IP66, IP68, IP69K, IP67 |
| Poles: | 3 |
| Color: | Red |
| Phase: | 3 |
| Volts AC: | 480 |
| Amps: | 60 |