60A Pin & Sleeve Connector, 3P/4W, Blue

Item #: 1848828

Cat #: 460C9WLEV

UPC: 078477901311

$ 458.48 EA
Company wide:
32 in stock
Documents & Guides
Pin & Sleeve Connector, 60 Amp, 250 Volt 3-Phase, 3P, 4W, Industrial Grade, IP67, Watertight, Blue

Overview

Pin & Sleeve Connector, 60 Amp, 250 Volt 3-Phase, 3P, 4W, Industrial Grade, IP67, Watertight, Blue

LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and outlast the competition:

  • Improved speed of assembly with threaded housings that have less screws for reduced installation time
  • Superior watertight ratings including IP69K for washdown/outdoor applications and industry exclusive submersible IP68
  • Best in class 5-year limited warranty!
Also known as: 078477901311, 460C9WLEV, LEV460C9WLEV

Specifications

Poles: 3
Color: Blue
Amps: 60
Poles: 3
Amps: 60
Color: Blue