Polymer Concrete Box Assembly, 24x36x24"

Item #: 1848826

Cat #: A6001974APCX24

UPC:

Company wide:
0 in stock
Documents & Guides
Polymer Concrete Box Assembly, Width: 24” x Length: 36” x Depth: 24”, Load Rating: 10K, Includes Polymer Concrete Cover With Non-Skid Surface Marked "Electric", ANSI Tier: 8

Overview

Polymer Concrete Box Assembly, Width: 24” x Length: 36” x Depth: 24”, Load Rating: 10K, Includes Polymer Concrete Cover With Non-Skid Surface Marked "Electric", ANSI Tier: 8

All products meet all WUC and SCTE / ANSI 77 specications.


APPLICATION USE:


Handholes / Pull Boxes / Valve Boxes

Meter Boxes / Splice Boxes / Junction Boxes

Water Pits & Boxes / Traffic Signal Boxes

Traffic Controller Bases

OPTIONS:(See Options page for details)


Mouseholes / Knock Outs / Locking Devices

Terminators / Racks and Hooks / Inserts

Hex or Penta Bolts / EMS Markers / AMR-AMI Covers

STANDARD or CUSTOM LOGOS:


Electric / Telephone / CATV / Broadband

Danger High Voltage / Communication

Fiber Optics / Gas / Water / Railroad

Traffic Signal / Illumination

Lighting / Street Lighting

Also known as: A6001974APCX24, AMRA6001974APCX24

Specifications

Material: Polymer Concrete
Depth: 24 in
Width: 24 in
Material: Polymer Concrete
Width: 24 in
Depth: 24 in