Polymer Concrete Box Assembly, 17x30x24"

Item #: 1848825

Cat #: A6001640APCX24

UPC:

Company wide:
0 in stock
Documents & Guides
Polymer Concrete Box Assembly, Width: 17" x Length: 30" x Depth: 24", Load Rating: 10K, Includes Polymer Concrete Cover With Non-Skid Surface Marked "Electric", ANSI Tier: 8

Overview

Polymer Concrete Box Assembly, Width: 17" x Length: 30" x Depth: 24", Load Rating: 10K, Includes Polymer Concrete Cover With Non-Skid Surface Marked "Electric", ANSI Tier: 8
Also known as: A6001640APCX24, AMRA6001640APCX24

Specifications

Material: Polymer Concrete
Depth: 24 in
Width: 17 in
Material: Polymer Concrete
Width: 17 in
Depth: 24 in