6" Saw Chain

Item #: 1848760

Cat #: 49-16-2732

UPC: 045242568840

$ 27.97 EA
Company wide:
2 in stock
Documents & Guides
6" Saw Chain For Use With The MILWAUKEE® M12 FUEL™ HATCHET™ 6" Pruning Saw (2527-20) (Sold Separately), Drive Links: 28, Gauge: 0.043", Pitch: 3/8" Low Profile, File Size: 4.5mm

Overview

6" Saw Chain For Use With The MILWAUKEE® M12 FUEL™ HATCHET™ 6" Pruning Saw (2527-20) (Sold Separately), Drive Links: 28, Gauge: 0.043", Pitch: 3/8" Low Profile, File Size: 4.5mm

Our 6" Saw Chain is for use with the MILWAUKEE® M12 FUEL™ HATCHET™ 6" Pruning Saw (2527-20). The Full House Chain features a cutter on every drive link, which minimizes vibration and delivers clean cuts. The design also delivers fast cuts and minimizes kickback to meet the ANSI B175.1 Standard. The saw chain has a durable design and is weather-resistant for increased life.

Also known as: 045242568840, 49-16-2732, MIL49162732

Specifications

Size: 6 in
Type: Cordless
Size: 6 in
Type: Cordless