UNS P1326-EG 90° FITTING

Item #: 1848631

Cat #: P1326EG

UPC: 786364132617

Call for price
Company wide:
0 in stock
Documents & Guides
Corner Angle, 3 Holes, Hole Diameter: 9/16 in, 90 Degree, Material: Steel, Finish: Electro Galvanized.

Overview

Corner Angle, 3 Holes, Hole Diameter: 9/16 in, 90 Degree, Material: Steel, Finish: Electro Galvanized.
Also known as: 786364132617, P1326EG, UNSP1326EG

Specifications

Mounting: 3-Hole
Material: Steel
Mounting: 3-Hole
Material: Steel