
LED Module, 8", Round, Multi CCT, 18 Watt, 1400 Lumen, 120V
Item #: 1848553
Cat #: RL8751400LDIMTR
UPC: 848070093818
$ 53.93 EA
Company wide:
33
in stock
Documents & Guides
LED Module, 8 Inch, Round, Multi CCT: 27K/30K/35K/40K/50K, 18 Watt, 1400 Lumen, 120 Volt, Dimmable, White Trim, Model # RL875-1400L-DIMTR-120-27K/30K/35K/40K/50K-90-WH
Overview
LED Module, 8 Inch, Round, Multi CCT: 27K/30K/35K/40K/50K, 18 Watt, 1400 Lumen, 120 Volt, Dimmable, White Trim, Model # RL875-1400L-DIMTR-120-27K/30K/35K/40K/50K-90-WH
Also known as: 848070093818, RL8751400LDIMTR, ETERL8751400LDIMTR
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Size: | 8 in |
| Diameter: | 8 in |
| Color: | White |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Diameter: | 8 in |
| Size: | 8 in |
| Color: | White |