LKG WT S/SHRD CONN, 30A125/250V,L14-30R

Item #: 1848541

Cat #: HBL2713SW

UPC: 783585231785

Company wide:
0 in stock
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Female Connector Body, 30A 125/250V, 3-Pole 4-WireGrounding, L14-30R, Screw Termial, Black and White

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Female Connector Body, 30A 125/250V, 3-Pole 4-WireGrounding, L14-30R, Screw Termial, Black and White
Also known as: 783585231785, HBL2713SW, KELHBL2713SW

Features & Benefits

  • UL Type 4X Environmental seal protects connection while in use.
  • One-piece, engineered thermoplastic housing is impact-resistant for heavy-duty industrial environments
  • Closure cap is included for environmental seal when device is not in use
  • Superior cord grip design protects terminations from excess strain.

Specifications

Material: Composite
Size: Standard
Amps: 30
NEMA Configuration: L14-30R
Material: Composite
Amps: 30
Size: Standard
NEMA Configuration: L14-30R