Combination Reversing Starter, Disconnect Type, NEMA 0, 480VAC, 3R/4/12 - Enclosure "F"

Item #: 1848481

Cat #: 506-AFB-A2E-3-6P-24R

UPC: 662074664139

Call for price
Company wide:
0 in stock
Documents & Guides
NEMA Combination Reversing Starter, Disconnect Type, NEMA 0, 480 Volts (B), Type 3R/4/12 - Enclosure Code "F"

Overview

NEMA Combination Reversing Starter, Disconnect Type, NEMA 0, 480 Volts (B), Type 3R/4/12 - Enclosure Code "F"

Our NEMA Combination Starters include across-the-line, reversing, and two-speed operating modes. These starters are flange operated, include 30.5 mm command and indication devices, and are available up to 510 Hp (810 A).

Also known as: 662074664139, 506-AFB-A2E-3-6P-24R, ALB506AFBA2E36P24R

Specifications

Volts AC Control: 120
Amps: 30
Class: R
Volts AC: 460
IP/NEMA Rating: NEMA 3R
Standards: Build America Buy America Compliant
Volts AC Control: 120
Class: R
IP/NEMA Rating: NEMA 3R
Amps: 30
Volts AC: 460
Standards: Build America Buy America Compliant