Tray Cable, VNTC, Unshielded, PVC Jacket, 600V, UL Type TC-ER

Item #: 1848405

Cat #: A11603

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, VNTC, Unshielded, PVC Jacket, 600V, UL Type TC-ER

Overview

Tray Cable, VNTC, Unshielded, PVC Jacket, 600V, UL Type TC-ER

VNTC tray cable, also known as Vinyl Nylon Tray Cable, is a type of electrical cable designed for power and control applications, primarily in industrial settings. It's characterized by its PVC jacket and THHN/TFFN inner conductors, offering flexibility, durability, and resistance to various environmental factors. VNTC cables are commonly used in cable trays, conduits, and raceways, and are also suitable for direct burial in some cases.

Also known as: A11603, OMIA11603

Specifications

Conductors: 3
Type: VNTC, TC-ER
Jacket: PVC
Gauge: 16 AWG
Conductors: 3
Jacket: PVC
Type: VNTC, TC-ER
Gauge: 16 AWG