Multi-Use Duct Tape, 1.88" x 60 Yd, Gray

Item #: 1847822

Cat #: 2960A

UPC: 051131980099

Company wide:
0 in stock
Documents & Guides
Multi-Use Duct Tape, 1.88" x 60 Yd, Gray

Overview

Multi-Use Duct Tape, 1.88" x 60 Yd, Gray

Made with polyethylene film over cloth scrim and a synthetic rubber adhesive. A good choice for protecting, bundling, attaching, poly hanging, holding and marking.

Also known as: 051131980099, 2960A, MMM2960A

Specifications

Length: 60 yd
Width: 1.880 in
Length: 60 yd
Width: 1.880 in