This product may not be available in all locations.

IEC Overload Relay, Electronic, Trip Class 10-30, Manual or Auto Reset, 1-5A, 1NO/NC
Item #: 1847558
Cat #: 193-1EFCB
UPC: 889508722337
Call for price
Company wide:
0
in stock
Documents & Guides
IEC Overload Relay, Electronic, Selectable Trip Class 10-20-15- 30, Selectable Manual or Auto-Manual Reset, 1-5 Amp, 1 Normally Open Contact and 1 Normally Closed Contact, Mounts to 100-C09 to 100-C23 Contactor
Overview
IEC Overload Relay, Electronic, Selectable Trip Class 10-20-15- 30, Selectable Manual or Auto-Manual Reset, 1-5 Amp, 1 Normally Open Contact and 1 Normally Closed Contact, Mounts to 100-C09 to 100-C23 Contactor
The E100™ Electronic Overload Relay is the next generation basic-tier electronic overload relay. It has enhanced features to better safeguard your motor protection investments, including increased accuracy and repeatability, a self-powered design with lower heat dissipation, and an aggressive component certification strategy.
Also known as: 889508722337, 193-1EFCB, ALB1931EFCB
Specifications
| Class: | 10, 20 |
| Amps: | 1, 5 |
| Mounting: | Device |
| Type: | Overload Relay |
| Class: | 10, 20 |
| Mounting: | Device |
| Amps: | 1, 5 |
| Type: | Overload Relay |