2'x4' LED Light Panel, 40K

Item #: 1847367

Cat #: PT44070

UPC: 706762781804

$ 141.21 EA
Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Light Panel, 70 Watt, 120-277V, 9000 Lumens, Color Temperature: 4000K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Light Panel, 70 Watt, 120-277V, 9000 Lumens, Color Temperature: 4000K, 0-10V Dimming

The LED Smart Light Panel brings a new level of control and convenience to interior grid ceiling applications. Equipped with an on-board sensor that supports both occupancy sensing and daylight harvesting, this LED luminaire is the ultimate energy reduction tool. And while this functionality comes standard out of the box, it can be fully customized with just a few taps to your mobile device. Our new mobile app, LiteSmart, enables fixtures in a space to be grouped together and function as one; they can be turned on/off, dimmed, or programmed based on your schedule. Settings can be adjusted and pushed live in seconds. Custom scene configurations can also be created to meet the various needs of the space.

Also known as: 706762781804, PT44070, LTRPT44070

Specifications

Lumens: 9000
Wattage: 70
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 9000
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Dimmable: Yes
Wattage: 70
Width: 24 in, 2 ft
Light Technology: LED
Volts AC Range: 120 - 277