Dalia LED+ Dimmer, White

Item #: 1847307

Cat #: RCL-153PNL-WH

UPC: 784276281416

Company wide:
30 in stock
Documents & Guides
Dalia LED+ Dimmer, Push On/Push Off Rotary Knob With Locator Light For A Traditional Wallplate Opening, LED+ Technology: Advanced Lutron Dimming, Circuitry Designed For Compatibility With Most High-Efficacy Light Bulbs, UL Listed To Control: Dimmable LED With Integrated Driver, Halogen, Incandescent, Dimmable Compact Fluorescent Lamps (CFL) With Integrated Ballast, 120 V, 60 Hz, 150 W Dimmable LED/CFL Or 600 W Incandescent/Halogen, For Indoor Use Only, White Finish (Wall Plates Sold Separately)

Overview

Dalia LED+ Dimmer, Push On/Push Off Rotary Knob With Locator Light For A Traditional Wallplate Opening, LED+ Technology: Advanced Lutron Dimming, Circuitry Designed For Compatibility With Most High-Efficacy Light Bulbs, UL Listed To Control: Dimmable LED With Integrated Driver, Halogen, Incandescent, Dimmable Compact Fluorescent Lamps (CFL) With Integrated Ballast, 120 V, 60 Hz, 150 W Dimmable LED/CFL Or 600 W Incandescent/Halogen, For Indoor Use Only, White Finish (Wall Plates Sold Separately)

Dimming is an easy way to enhance a room or create the right light for any activity. And with over 250 lighting levels, Lutron dimmer switches make any room more versatile.

Also known as: 784276281416, RCL-153PNL-WH, LUTRCL153PNLWH

Features & Benefits

  • Control dimmable LED, incandescent, and halogen bulbs with a recognized, classic design dimmer
  • Switch between a variety of knob and wallplate colors to complement your decor
  • Lights off? The SoftGlow locator light helps you find your dimmer at night
  • Optimize Your Dim Range: Simple button-press set-up allows you to set your bulb's optimum dim range and improve bulb performance
  • Easy to Install: Installs in 3 steps in as little as 15 minutes
  • Works with existing wiring: Works in homes of any age, as it does not require a neutral wire
  • LED+ Advanced Technology: Tested on 1,000s of bulbs and dozens of brands for superior dimming of LED, incandescent and halogen bulbs (for list of recommended bulbs, see ôLighting Factsö)
  • Single-Pole or 3-Way: Can be used in single-pole or 3-way applications, where lights are controlled from 1 or 2 locations
  • Works well with all bulb types: For use with up to 150-Watt of dimmable LEDs or up to 600-Watt of incandescent and halogen bulbs; not rated for low voltage applications (i.e. track or landscape lighting)

Specifications

Color: White
Light Technology: LED, CFL, Halogen, Incandescent
Family / Style: Dalia
Color: White
Family / Style: Dalia
Light Technology: LED, CFL, Halogen, Incandescent