Caseta Wireless Smart Switch Kit With Remote, White

Item #: 1847306

Cat #: P-PKG1WS-WH

UPC: 784276806473

$ 85.86 EA
Company wide:
461 in stock
Documents & Guides
Lutron Caseta Smart Switch Kit with Remote, 3-Way (2 Points of Control), Neutral Required, Includes: (1) Caseta Smart Switch, (1) Wireless Pico Remote, (1) Wall Plate Adapter, And (1) Wall Plate, White, *Compatible with Alexa, Apple HomeKit, and the Google Assistant with Bridge; Bridge Not Included*

Overview

Lutron Caseta Smart Switch Kit with Remote, 3-Way (2 Points of Control), Neutral Required, Includes: (1) Caseta Smart Switch, (1) Wireless Pico Remote, (1) Wall Plate Adapter, And (1) Wall Plate, White, *Compatible with Alexa, Apple HomeKit, and the Google Assistant with Bridge; Bridge Not Included*

It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.

Also known as: 784276806473, P-PKG1WS-WH, LUTPPKG1WSWH

Features & Benefits

  • PEACE OF MIND: Set outdoor lights to turn on at dusk, so your family can return to a well-lit home (smart bridge required: L-BDG2-WH)
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Alexa, Apple Home Kit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand (smart bridge required)
  • SUNSET TRACKER: Schedule outdoor lights to turn on every night as the sun sets - even when the seasons change and you gain or lose an hour
  • GEOFENCING: Smart lighting that knows when you come and go - get an alert when you head out indicating you've left the lights on or automatically set lights to turn off - all based on your location
  • SMART 3-WAY CONTROL: Place remote over existing electrical box with included bracket or add a new point of control anywhere in the home, without cutting holes or pulling wire
  • OUTDOOR ENTERTAINING: Make personalized schedules to control patio and deck lights at set times to best fit your routines, or activate favorite lighting scenes with the touch of a button (smart bridge required)
  • Ensure you and your family always enter a well-lit home. Use the smart switch to set your front porch lights to turn on at dusk, ensuring your home is not dark when you return. Create schedules to turn lights on and off at set times to best fit your everyday routines and activate custom lighting scenes with just the touch of a button. Schedule your outdoor lights to turn on every night, as the sun sets - even when the seasons change and you gain or lose an hour. The geofencing feature allows you
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via your smartphone, your voice, included wireless remote, or directly from the switch
  • TECHNICAL DETAILS: Works with up to 600W incandescent/halogen/ELC/MLV, 5-amps of LED/CFL or 3-amps of ceiling or exhaust fans. Neutral wire required for switch
  • GET MORE, SPEND LESS: One Caseta smart switch can control many bulbs at once; make many bulbs smart, even your existing bulbs. Get smart control of multiple styles of LED, incandescent, and halogen bulbs

Specifications

Family / Style: Caséta
Color: White
Family / Style: Caséta
Color: White