3-Way Smart Dimmer Switch Kit, White

Item #: 1847305

Cat #: P-DIM-3WAY-WH

UPC: 784276806435

$ 89.23 EA
Company wide:
24 in stock
Documents & Guides
Lutron Caseta Smart Dimmer Switch Kit with Remote, 3-Way (2 Points of Control), Works with Alexa, Apple HomeKit, and the Google Assistant, Includes: (1) Caseta Smart Dimmer Switch, (1) Wall Plate, (1) Pico Remote, And (1) Wall Plate Bracket For Pico Remotes, White

Overview

Lutron Caseta Smart Dimmer Switch Kit with Remote, 3-Way (2 Points of Control), Works with Alexa, Apple HomeKit, and the Google Assistant, Includes: (1) Caseta Smart Dimmer Switch, (1) Wall Plate, (1) Pico Remote, And (1) Wall Plate Bracket For Pico Remotes, White

It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.

Also known as: 784276806435, P-DIM-3WAY-WH, LUTPDIM3WAYWH

Features & Benefits

  • PEACE OF MIND: Set lights to change with the seasons so your family always comes back to a well-lit home; enable the Smart Away feature to randomly turn your lights on and off to look like you're always home (smart bridge required: L-BDG2-WH)
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Alexa, Apple Home Kit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand (smart bridge required)
  • EASY 3-WAY SETUP: With the included bracket and Pico remote, create a 3-way by mounting the Pico to almost any wall surface without cutting holes or pulling wire. You can replace existing 3-way switches by mounting the bracket and Pico over the back box
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via your smartphone, your voice, or from the wall (smart bridge required for phone or voice control)
  • SCHEDULES AND SCENES: You can create personalized schedules to turn on, off, or dim lights at set times to best fit your everyday routines, or activate favorited lighting scenes with the touch of a button (smart bridge required)
  • WIRELESS REMOTE CONTROL: Use the included wireless Pico remote to turn your lights on, off, or dim and brighten with the touch of a button from anywhere in the homes
  • TECHNICAL DETAILS: Works with up to 150W dimmable LED light bulbs/CFL light bulbs or 600W incandescent bulbs/halogen bulbs; not rated for low voltage applications (I.e. track or landscape lighting)
  • WORKS WITH EXISTING WIRING: Unlike other smart dimmer switches, Caseta works in any home, of any age, as it does not require a neutral wire
  • GET MORE, SPEND LESS: One Caseta smart switch can control many bulbs at once; make many bulbs smart, even your existing bulbs. Get smart control of multiple styles of dimmable LED, incandescent, and halogen bulbs.

Specifications

Family / Style: Caséta
Color: White
Family / Style: Caséta
Color: White