Caseta Wireless Smart Bridge Introductory Kit

Item #: 1847304

Cat #: P-BDG-PKG1WS

UPC: 784276806459

$ 123.34 EA
Company wide:
29 in stock
Documents & Guides
Caseta Wireless Smart Switch Starter Kit, Includes: (1) Lutron Caseta Smart Switch, (1) Smart Bridge, And (1) White Wall Plate, Neutral Wire Required, White

Overview

Caseta Wireless Smart Switch Starter Kit, Includes: (1) Lutron Caseta Smart Switch, (1) Smart Bridge, And (1) White Wall Plate, Neutral Wire Required, White

It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.

Also known as: 784276806459, P-BDG-PKG1WS, LUTPBDGPKG1WS

Features & Benefits

  • PEACE OF MIND: Set outdoor lights to turn on at dusk, so your family can return to a well-lit home
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Alexa, Apple HomeKit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand
  • SUNSET TRACKER: Schedule outdoor lights to turn on every night as the sun sets - even when the seasons change and you gain or lose an hour
  • OUTDOOR ENTERTAINING: Make personalized schedules to control patio and deck lights at set times to best fit your routines, or activate favorite lighting scenes with the touch of a button
  • SMART 3-WAY CONTROL: Place remote over existing electrical box with included bracket or add a new point of control anywhere in the home, without cutting holes or pulling wire
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via your smartphone, your voice, the Pico wireless remote (sold separately), or directly from the switch
  • GEOFENCING: Smart lighting that knows when you come and go - get an alert when you head out indicating you've left the lights on or automatically set lights to turn off - all based on your location
  • GET MORE, SPEND LESS: One Caseta smart switch can control many bulbs at once; make many bulbs smart, even your existing bulbs. Get smart control of multiple styles of LED, incandescent, and halogen bulbs
  • TECHNICAL DETAILS: Works with up to 600W incandescent/halogen/ELC/MLV, 5-amps of LED/CFL or 3-amps of ceiling or exhaust fans. Neutral wire required for switch
  • Ensure you and your family always enter a well-lit home. Use the smart switch to set your front porch lights to turn on at dusk, ensuring your home is not dark when you return. Create personalized schedules to turn lights on and off at set times to best fit your everyday routines and activate customized lighting scenes with just the touch of a button. Schedule your outdoor lights to turn on every night, as the sun sets - even when the seasons change and you gain or lose an-hour. The geofencing f

Specifications

Family / Style: Caséta
Color: White
Mounting: Screwless
Family / Style: Caséta
Mounting: Screwless
Color: White