LED Area Light, 52 Watt, 5700 Lumen, 5000K, 120-277V

Item #: 1847230

Cat #: ALED5T52K

UPC: 019813704715

$ 806.30 EA
Company wide:
0 in stock
Documents & Guides
LED Area Light, Post Top, 52 Watt, 5700 Lumens, Color Temperature: 5000K, 73 CRI, 120-277 Volt, Type V Distribution, Black Finish

Overview

LED Area Light, Post Top, 52 Watt, 5700 Lumens, Color Temperature: 5000K, 73 CRI, 120-277 Volt, Type V Distribution, Black Finish

The ALED T5 is a high-tech twist on an everyday fixture. Type V optics produce a round distribution which is perfect for parking lots and pathways. Cutting edge LED technology provides maintenance-free operation combined with significant reduction in energy consumption. Add all that to a standard tenon top pole and you've got a simple and effective lighting solution.

Also known as: 019813704715, ALED5T52K, RABALED5T52K

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Color: Black
Diameter: 16 in
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 52
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Diameter: 16 in
Dimmable: No