110W HID Retrofit LED Lamp, 50K

Item #: 1847222

Cat #: S28938

UPC: 045923289385

Company wide:
0 in stock
Documents & Guides
110 Watt LED Hi-lumen Shoe Box Style Lamp For Commercial Fixture Applications; 5000K; Mogul Extended; Type B Ballast Bypass;100-277 Volt

Overview

110 Watt LED Hi-lumen Shoe Box Style Lamp For Commercial Fixture Applications; 5000K; Mogul Extended; Type B Ballast Bypass;100-277 Volt

Satco's S28938 110W LED shoe box style lamp offers natural light and a 180 degree beam spread. The lamp features dimmability with optional control modules, built-in surge protection and a Mogul extended base. With a high lumen count and damp outdoor rating, this lamp is suitable for commercial applications and provides superior exterior illumination.

Also known as: 045923289385, S28938, SATS28938

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 110
Lumens: 14300
Material: Plastic, Aluminum
Color Rendering Index (CRI): 83
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Lumens: 14300
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)
Wattage: 110
Material: Plastic, Aluminum
Volts AC: 100 - 277
Dimmable: Yes
Base: Mogul Extended Screw (EX39)