2
more

Breaker, 50A, 2P, 120/240V, 10 kAIC, Thin Q-Line Series
Item #: 1847061
Cat #: THQP250
UPC: 783164085778
$ 41.12 EA
Company wide:
1
in stock
Documents & Guides
50 Amp, 2-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
50 Amp, 2-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164085778, THQP250, ABBTHQP250
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 50 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 50 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |