20 oz Tradesman Tumbler

Item #: 1847028
Cat #: 55580
UPC: 092644555800
$ 29.97 EA
Company wide:
74 in stock
Documents & Guides
20-Ounce Tradesman Tumbler, Double Wall Vacuum Insulated Stainless Steel To Keep Liquid Cold Up To 12 Hours And Hot Up To 4 Hours, Flip-Top Lid, Textured Silicone Outer Sleeve, Made From Stainless Steel And Other BPA-Free Food Grade Materials

Overview

20-Ounce Tradesman Tumbler, Double Wall Vacuum Insulated Stainless Steel To Keep Liquid Cold Up To 12 Hours And Hot Up To 4 Hours, Flip-Top Lid, Textured Silicone Outer Sleeve, Made From Stainless Steel And Other BPA-Free Food Grade Materials
The Klein Tools 20-Ounce Tumbler keeps liquid cold up to 12 hours and hot up to 4 hours. Double wall vacuum insulated stainless steel with a rugged, textured silicon outer sleeve for slip-resistance. The unique double-thread lid design allows for easy twisting with gloves on or off, while the flip-top lid provides a spill-resistant seal when closed. Secure Tumbler to ferromagnetic surfaces with a removable rare earth magnetic lanyard. Made from BPA-free food grade materials.
Also known as: 092644555800, 55580, KLE55580

Specifications

Size: 20 oz
Size: 20 oz

Customer Reviews

No reviews for this product
(0)