9" LAZER CT™ Reciprocating Saw Blades (5PK)

Item #: 1846888

Cat #: LXAR9110CT

UPC: 885911645676

$ 127.70 EA
Company wide:
13 in stock
Documents & Guides
LAZER CT™ Reciprocating Saw Blades, Carbide Tipped, 9 Inch Length, 1 Inch Width, 0.5 Inch Thickness, Includes 5 Blades

Overview

LAZER CT™ Reciprocating Saw Blades, Carbide Tipped, 9 Inch Length, 1 Inch Width, 0.5 Inch Thickness, Includes 5 Blades
Also known as: 885911645676, LXAR9110CT, LNXLXAR9110CT

Features & Benefits

  • UP TO 50X LIFE* High performance carbide is welded to the cutting edge for durability and to help prevent tooth loss
  • FAST CUTS IN DEMANDING METAL CUTTING APPLICATIONS Titanium coating makes teeth more wear-resistent, so they stay sharp for quicker cuts
  • ENGINEERED FOR PERFORMANCE Each tooth is precision ground to cut through a wide range of metals including steel pipe, cast iron and stainless steel
  • STRAIGHT CUTS IN LARGE DIAMETER MATERIALS Tall, thick blade profile designed to deliver straight cuts and long life

Specifications

Width: 1 in
Length: 9 in
Material: Carbide Tipped
Width: 1 in
Material: Carbide Tipped
Length: 9 in