LED High Bay

Item #: 1846780

Cat #: RP-LHB-24-200L-850-G2

UPC: 844006056476

Company wide:
0 in stock
Documents & Guides
LED High Bay Luminaire, Wattage: 165W, Voltage: 120/277V, Lumens: 20,000, 0-10V Dimmable, CRI: 80+, Color Temperature: 5000K CCT, Average Rated Life: L90 >50,000 Hrs. Mounting chains and V-hooks included. Dimensions: 24 x 12.5 x 2 in., 8.8 lbs. Replaces 400W HID Luminaire Equivalent. DLC PRODUCT CODE: PNDXPMLV. Carton dimensions & shipping weight : 26 x 16 x 4 inches, 11.2 lbs.

Overview

LED High Bay Luminaire, Wattage: 165W, Voltage: 120/277V, Lumens: 20,000, 0-10V Dimmable, CRI: 80+, Color Temperature: 5000K CCT, Average Rated Life: L90 >50,000 Hrs. Mounting chains and V-hooks included. Dimensions: 24 x 12.5 x 2 in., 8.8 lbs. Replaces 400W HID Luminaire Equivalent. DLC PRODUCT CODE: PNDXPMLV. Carton dimensions & shipping weight : 26 x 16 x 4 inches, 11.2 lbs.

The Light Efficient Design versatile high bay fixture features an appealing design making it a perfect fixture for many different applications.

Also known as: 844006056476, RP-LHB-24-200L-850-G2, LGDRPLHB24200L850G

Specifications

Width: 12.5 in
Color Temperature: 5000 (Bright White)
Height: 2 in
Volts AC: 120, 277
Type: Linear, 0-10V Dimming
Wattage: 165
Mounting: Pendant, Surface
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Lumens: 20000
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Shape: Rectangular
Width: 12.5 in
Height: 2 in
Type: Linear, 0-10V Dimming
Mounting: Pendant, Surface
Color Rendering Index (CRI): 80
Lumens: 20000
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 165
Length: 24 in , 2 ft
Color: White
Dimmable: Yes
Standards: DLC Listed (Standard)