ARBORED H/S-32A 2 51MM

Item #: 1846565

Cat #: 1772779

UPC: 885363002720

$ 26.48 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ARBORED H/S-32A 2 51MM

Overview

ARBORED H/S-32A 2 51MM
Also known as: 885363002720, 1772779, LNX1772779

Features & Benefits

  • 51mm
  • Speed slot features a staircase design for easy plug removal
  • Non-binding coating for faster cut
  • 10% Taller than prior generation for deeper cut
  • T2 technology for up to 2 times the life

Specifications

No Specifications Available