ARBORED H/S-14A 7/8 22MM

Item #: 1846552

Cat #: 1772429

UPC: 885363002539

$ 19.10 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ARBORED H/S-14A 7/8 22MM

Overview

ARBORED H/S-14A 7/8 22MM
Also known as: 885363002539, 1772429, LNX1772429

Features & Benefits

  • 22mm
  • Speed slot features a staircase design for easy plug removal
  • Non-binding coating for faster cut
  • 10% taller than prior generation for deeper cut
  • T2 technology for up to 2 times the life

Specifications

No Specifications Available