E26 FLANGED Adapter TO GU10

Item #: 1846394

Cat #: 80-2368

UPC: 045923823688

Company wide:
0 in stock
Documents & Guides
Brown Medium Based Phenolic E26 Flanged Adapter To GU10; 10" 18GA 105C Leads; 1/2" Overall Extension; 660W; 250V

Overview

Brown Medium Based Phenolic E26 Flanged Adapter To GU10; 10" 18GA 105C Leads; 1/2" Overall Extension; 660W; 250V
Also known as: 045923823688, 80-2368, SAT802368

Specifications

Material: Phenolic
Wattage: 660
Volts AC: 250
Material: Phenolic
Volts AC: 250
Wattage: 660