
250-4/0 AWG Insulation Piercing Connector
Item #: 1846388
Cat #: IPCS2546
UPC: 662381002242
$ 87.22 EA
Company wide:
44
in stock
Documents & Guides
250 - 4/0 AWG Main, 4/0 - 6 AWG Tap, 600V, Insulation Piercing Connector
Overview
250 - 4/0 AWG Main, 4/0 - 6 AWG Tap, 600V, Insulation Piercing Connector
Also known as: 662381002242, IPCS2546, NSIIPCS2546
Specifications
| Mounting: | Clamp |
| Color: | Black |
| Material: | Thermoplastic |
| Volts AC: | 600 |
| Allowable Gauge Range: | 4/0 - 250 |
| Mounting: | Clamp |
| Material: | Thermoplastic |
| Allowable Gauge Range: | 4/0 - 250 |
| Color: | Black |
| Volts AC: | 600 |