6" and 7" Rough-In Retrofit Frame

Item #: 1846357

Cat #: LDN67RVRGIN IFB

UPC: 191848735084

$ 42.52 EA
Company wide:
0 in stock
Documents & Guides
6" and 7" Rough-In Retrofit Frame, Install From Below

Overview

6" and 7" Rough-In Retrofit Frame, Install From Below

The Lithonia LDNRV universal retrofit downlight has the fastest installation time, is the broadest aperture offering, and most powerful retrofit on the market.

Also known as: 191848735084, LDN67RVRGIN IFB, LITLDN67RVRGINIFB

Specifications

Size: 6 in, 7 in
Size: 6 in, 7 in