150W LED Flood Light

Item #: 1846235

Cat #: 65-620

UPC: 045923674211

Company wide:
0 in stock
Documents & Guides
LED Flood Light; 150 Watt; 5000K; Bronze Finish

Overview

LED Flood Light; 150 Watt; 5000K; Bronze Finish

Satco's 65-620 150-watt LED Flood light provides illumination and security to the outdoor architectural landscape. This dimmable, aluminum alloy Flood light comes in a bronze Finish, and offers a wide range of mounting options. Durable and versatile, this fixture delivers 50,000 hours of natural white light.

Also known as: 045923674211, 65-620, NUV65620

Specifications

Color Temperature: 5000 (Bright White)
Material: Aluminum Alloy
Wattage: 150
Color Rendering Index (CRI): 80+
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 20250
Color Temperature: 5000 (Bright White)
Wattage: 150
Standards: California Proposition 65
Dimmable: Yes
Material: Aluminum Alloy
Color Rendering Index (CRI): 80+
Light Technology: LED
Lumens: 20250