PLATT logo

Generator, Standby, 24kW, 120/240VAC, 200A, 1PH, With T/S

Item #: 1846185
Cat #: 7210
UPC: 696471078220
$ 7,338.97 EA
Company wide:
48 in stock
Documents & Guides
24kW, Air Cooled, Standby Generator, 1-Phase 240V AC, SAE Weather Protective Enclosure, Fuel Type: Natural Gas, Liquid Propane, Sound Rating: 67dB, Battery Type: Group 26R, 12V, 540cca, Includes 200 Amp Automatic Transfer Switch, H x W x D: 29" x 25" x 48", SCAQMD Compliant, Available For Sale In All 50 States ***Battery Not Included; Must Be Supplied by End User, Product Must Be Activated Before Using***

Overview

24kW, Air Cooled, Standby Generator, 1-Phase 240V AC, SAE Weather Protective Enclosure, Fuel Type: Natural Gas, Liquid Propane, Sound Rating: 67dB, Battery Type: Group 26R, 12V, 540cca, Includes 200 Amp Automatic Transfer Switch, H x W x D: 29" x 25" x 48", SCAQMD Compliant, Available For Sale In All 50 States ***Battery Not Included; Must Be Supplied by End User, Product Must Be Activated Before Using***
Introducing the largest air-cooled generator on the market - Generac’s 24kW is a big deal in a small package. Generac’s commitment to continuous improvement, innovation and technology is giving us the ability to bring more power to you. With Generac’s new 24kW you can save up to $8,000 in product and installation costs, when compared to competitive output products, while powering what is most important for your home or small business. The new 24kW Guardian unit packs the most power into a small package, taking up to 70% less space when compared to similar output products.
Also known as: 696471078220, 7210, GPS7210

Specifications

Volts AC: 240
Type: WiFi
Mounting: Pad
Wattage: 24 kW
Volts AC: 240
Mounting: Pad
Type: WiFi
Wattage: 24 kW

Customer Reviews

No reviews for this product
(0)