LED Wall Pack, 47W, 50K

Item #: 1846159

Cat #: WPX2 LED 50K MVOLT DDBXD

UPC: 193048870770

$ 248.41 EA
Company wide:
4 in stock
Documents & Guides
LED Wall Pack, 47 Watts, 120-277V, 6,000 Lumens, Color Temperature: 5000K, Dark Bronze

Overview

LED Wall Pack, 47 Watts, 120-277V, 6,000 Lumens, Color Temperature: 5000K, Dark Bronze

The WPX LED wall packs are energy-efficient, costeffective, and aesthetically appealing solutions for both HID wall pack replacement and new construction opportunities. Available in three sizes, the WPX family delivers 1,550 to 9,200 lumens with a wide, uniform distribution. The WPX full cut-off solutions fully cover the footprint of the HID glass wall packs that they replace, providing a neat installation and an upgraded appearance. Reliable IP66 construction and excellent LED lumen maintenance ensure a long service life. Photocell and emergency egress battery options make WPX ideal for every wall mounted lighting application.

Also known as: 193048870770, WPX2 LED 50K MVOLT DDBXD, LITWPX2LED50KMDDBX

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Lumens: 6000
Wattage: 47
Color: Dark Bronze
Lumens: 6000
Color Temperature: 5000 (Bright White)
Wattage: 47