6" NC Non-IC Housing, 1.5KL/35K

Item #: 1846150

Cat #: LDN6 35/15 MVOLT GZ10 HSG

UPC: 193048375787

$ 136.08 EA
Company wide:
12 in stock
Documents & Guides
6 Inch New Construction Non-IC LED Housing, 18 Watts, 120/277V, 1,500 Lumens, Color Temperature: 3500K, CRI: 80, 0-10V 10% Dimming

Overview

6 Inch New Construction Non-IC LED Housing, 18 Watts, 120/277V, 1,500 Lumens, Color Temperature: 3500K, CRI: 80, 0-10V 10% Dimming

LDN 6" downlights are the most cost-effective general illumination solutions for commercial-grade downlight applications. The LDN4 and LDN6 designs allow for a quiet, glare-free ceiling without compromising on efficacy.

Also known as: 193048375787, LDN6 35/15 MVOLT GZ10 HSG, LITLDN63515MGZ10HS

Specifications

Size: 6 in
Lumens: 1500
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Type: New Construction
Size: 6 in
Diameter: 6 in
Type: New Construction
Lumens: 1500
Color Temperature: 3500 (Neutral White)