6" NC Non-IC Housing, 1KL/35K

Item #: 1846149

Cat #: LDN6 35/10 MVOLT GZ10 HSG

UPC: 193048377323

$ 125.84 EA
Company wide:
63 in stock
6 Inch New Construction Non-IC LED Housing, 11 Watts, 120/277V, 1,000 Lumens, Color Temperature: 3500K, CRI: 80, 0-10V 10% Dimming

Overview

6 Inch New Construction Non-IC LED Housing, 11 Watts, 120/277V, 1,000 Lumens, Color Temperature: 3500K, CRI: 80, 0-10V 10% Dimming

LDN 6" downlights are the most cost-effective general illumination solutions for commercial-grade downlight applications. The LDN4 and LDN6 designs allow for a quiet, glare-free ceiling without compromising on efficacy.

Also known as: 193048377323, LDN6 35/10 MVOLT GZ10 HSG, LITLDN63510MGZ10HS

Specifications

Lumens: 1000
Size: 6 in
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Type: New Construction
Lumens: 1000
Diameter: 6 in
Type: New Construction
Size: 6 in
Color Temperature: 3500 (Neutral White)