Smart Dimming PIR 24V Wallbox Sensor, White

Item #: 1846035

Cat #: ODD24-IDW

UPC: 078477425633

$ 96.99 EA
Company wide:
0 in stock
Documents & Guides
Smart Dimming PIR 24V Wallbox Sensor, 12-24V Input Sensor, App Configurable, White ***Wall Plate Sold Separately***

Overview

Smart Dimming PIR 24V Wallbox Sensor, 12-24V Input Sensor, App Configurable, White ***Wall Plate Sold Separately***

The Leviton Smart 24V Dimming Wallbox Sensor (ODD24-IDW) is designed for use with an OPP20 or OSA20 Power Pack or other Leviton (24V) low voltage sources. Lighting levels can be adjusted using the dimming bar next to the switch and uses Passive Infrared (PIR) detection technology to monitor a room for occupancy using a segmented, tamper resistant lens. When a person passes in or out of a sensor zone the sensor detects motion and switches the lights ON. The lights will remain ON as long as long as an occupant moves through the sensor zones and after the timeout expires. The ODD24-IDW features a vacancy mode for Manual-ON/Auto-OFF operation, ideal for installations where manual-ON switching is required for energy code applications.

Also known as: 078477425633, ODD24-IDW, LEVODD24IDW

Specifications

Color: White
Type: Occupancy, Vacancy
Dimmable: Yes
Color: White
Dimmable: Yes
Type: Occupancy, Vacancy