Smart PIR 0-10V Dimming Wallbox Sensor, White

Item #: 1846034

Cat #: ODD10-IDW

UPC: 078477425626

$ 146.61 EA
Company wide:
50 in stock
Documents & Guides
Smart PIR 0-10V Dimming Wallbox Sensor, App Configurable; Auto-ON/Auto-OFF or Manual-ON/Auto-OFF, Neutral Wire Required, 120/208/220/230/240/277VAC, 50/60Hz; White, ***Wall Plate Sold Separately***

Overview

Smart PIR 0-10V Dimming Wallbox Sensor, App Configurable; Auto-ON/Auto-OFF or Manual-ON/Auto-OFF, Neutral Wire Required, 120/208/220/230/240/277VAC, 50/60Hz; White, ***Wall Plate Sold Separately***

The Leviton Smart Dimming Wallbox Sensor is designed for use with 0-10V ballasts. Lighting levels can be adjusted using the dimming bar next to the switch. The ODD10-IDx uses Passive Infrared (PIR) detection technology to monitor a room for occupancy using a segmented, tamper resistant lens. When a person passes in or out of a sensor zone, the sensor detects motion and switches the lights ON. The lights will remain ON as long as an occupant moves through the sensor zones and after the timeout expires. The ODD10-IDx features a vacancy mode for Manual- ON/Auto-OFF operation, ideal for installations where manual-ON switching is required for energy code applications. A “minor motion” zone detects small body movements. This detection allows the lights to remain ON when individuals in the space are more stationary. The “major motion” zone exhibits a lesser degree of sensitivity requiring larger movements. Configuration of the ODD10-IDx is made using the Leviton Smart Sensor App on a smartphone or other Bluetooth-enabled Android or iOS device. Simple configuration can also be applied using pushbutton setup for several common pre-configured options. The ODD10-IDx integrates a photocell for daylighting hold-OFF which can be programmed using the Leviton Smart Sensor App.

Also known as: 078477425626, ODD10-IDW, LEVODD10IDW

Specifications

Color: White
Type: Occupancy, Vacancy, 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Color: White
Dimmable: Yes
Type: Occupancy, Vacancy, 0-10V Dimming
Volts AC Range: 120 - 277