LEV Series IEC Pin & Sleeve Receptacle, 60A/208V, Blue

Item #: 1846028

Cat #: 560R9WLEV

UPC: 078477901502

$ 465.08 EA
Company wide:
10 in stock
Documents & Guides
LEV Series IEC Pin & Sleeve Receptacle, 60 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Overview

LEV Series IEC Pin & Sleeve Receptacle, 60 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity:

Also known as: 078477901502, 560R9WLEV, LEV560R9WLEV

Specifications

Color: Blue
Type: Watertight
Amps: 60
Color: Blue
Amps: 60
Type: Watertight